Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, M/F, 4 P, 20 ft.

  • Mfr # 104G0200AHT

  • Zoro # G7214039


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
Silicone Rubber
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104G0200AHT
Zoro #
G7214039
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Width (in) 2
1
Cable Jacket Outer Diameter (in)
0.35
Length (in) 2
1.92
Width (in)
1
Length (in)
1.92

Details

Item
Cordset
IP Rating
IP67
Body Material
Silicone Rubber
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
10 A
Number of Conductors
4
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Color
Black, White, Red, Green
Cordset Configuration
Straight/Straight
Cable Jacket Color
Red
Conductor Color 3
Red
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MiniLink
Insert Material
Silicone
Contact Sleeve
Stainless Steel
Cable Strand
65 X #34
Wiring Color Code
Auto CC
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Conductor Color 2
White
Conductor Color 4
Green
O-Ring Material
Viton
Voltage Rating (AC)
600
Thread 2
7/8-16 UNS
Poles
4
Thread 1
7/8-16 UNS
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
600
Conductor Color 1
Black
Contact Carrier Material
Silicone
Cable Jacket Material
Silicone
Coupling Nut Material
Aluminum
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,M/F,4 P,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.