Zoro Homepage

Cordset, Mini-Link Assy, PVC, F, 2 P, 12 ft.

  • Mfr # 102C0120AP

  • Zoro # G7214440


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102C0120AP
Zoro #
G7214440
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Length (in)
1.56
Height (in)
1.68
Width (in)
1
Cable Jacket Outer Diameter (in)
0.37

Description

Cordset,Mini-Link Assy,PVC,F,2 P,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.