Zoro Homepage

Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft.

  • Mfr # 104A0120AP

  • Zoro # G7214580


product price: $57.79
/ea
Sold in multiples of 2 for $115.58

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104A0120AP
Zoro #
G7214580
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Length (in)
2.24
Cable Jacket Outer Diameter (in)
0.42
Width (in)
1

Description

Cordset,Mini-Link Assy,PVC,F,4 P,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.