Zoro Homepage

Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft.

  • Mfr # 104C0120AP

  • Zoro # G7214300


product price: $52.79
/ea
Sold in multiples of 2 for $105.58

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104C0120AP
Zoro #
G7214300
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.42
Width (in)
1
Height (in)
1.68
Length (in)
1.56

Details

Item
Cordset
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
Number of Conductors
4
Color
Black, White, Red, Green
Max. Amps
10 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Insert Material
PVC
Cable Jacket Color
Yellow
Voltage Rating (AC)
600
Contact Carrier Material
PVC
cRU Specification
E165657
Cable Code
Auto
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Contact Sleeve
Stainless Steel
Cable Jacket Material
PVC
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
65 X #34
Conductor Color 3
Red
Conductor Color 1
Black
Conductor Color 2
White
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-58
Coupling Nut Plating
Black Anodized
Thread 1
7/8-16 UNS
Conductor Color 4
Green
Connector Style
MiniLink
Poles
4
Voltage Rating (DC)
600
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini-Link Assy,PVC,F,4 P,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.