Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini-Link Assy, PVC, F, 5 P, 20 ft.

  • Mfr # 105C0200AP

  • Zoro # G7214562


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105C0200AP
Zoro #
G7214562
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Length (in)
1.56
Width (in)
1
Height (in)
1.68
Cable Jacket Outer Diameter (in)
0.5

Details

Item
Cordset
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
8 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
5
Max. Voltage
600VAC/VDC
Body Material
PVC
NEMA Rating
6P
Color
White, Red, Green, Orange, Black
Contact Sleeve
Stainless Steel
Conductor Color 3
Green
Conductor Color 1
White
Thread 1
7/8-16 UNS
Cable Strand
65 X #34
Cable Jacket Material
PVC
Conductor Color 5
Black
Contact Carrier Material
PVC
Conductor Color 4
Orange
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-58
Voltage Rating (AC)
600
Cordset Configuration
90 Degree
Poles
5
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Conductor Color 2
Red
Insert Material
PVC
cRU Specification
E165657
CSA Specification
E165657
Voltage Rating (DC)
600
Connector Style
MiniLink
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini-Link Assy,PVC,F,5 P,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.