Zoro Homepage

Cordset, Mini-Link Assy, PVC, F, 5 P, 3 ft.

  • Mfr # 105A0030AP

  • Zoro # G7214669


product price: $35.49
/ea
Sold in multiples of 3 for $106.47

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Number of Conductors
5
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105A0030AP
Zoro #
G7214669
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
5
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
Body Material
PVC
Color
White, Red, Green, Orange, Black
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
Features
Max. Amps
8 A
Minimum Operating Temperature (F)
-58
CSA Specification
E165657
Cable Jacket Color
Yellow
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini-Link Assy,PVC,F,5 P,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.