Zoro Homepage

Cordset, Mini-Link Assy, PVC, F, 5 P, 6 ft.

  • Mfr # 105C0060AP

  • Zoro # G7214352


product price: $43.89
/ea
Sold in multiples of 2 for $87.78

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105C0060AP
Zoro #
G7214352
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.5
Height (in)
1.68
Length (in)
1.56

Description

Cordset,Mini-Link Assy,PVC,F,5 P,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.