Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 12 Pole, 3 ft.

  • Mfr # 112C0030AP

  • Zoro # G7216041


product price: $70.99
/ea
Sold in multiples of 2 for $141.98

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Number of Conductors
12
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112C0030AP
Zoro #
G7216041
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Length (in)
2.01
Cable Jacket Outer Diameter (in)
0.68
Width (in)
1.12
Height (in)
2.24

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
12
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
5 A
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Body Material
PVC
Conductor Color 10
Red
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-58
Voltage Rating (DC)
600
Insert Material
PVC
Conductor Color 9
Green
Cable Jacket Color
Yellow
Conductor Color 2
Blue
Poles
12
Conductor Color 7
Blue/Black Tracer
Thread 1
1-8 UN
Conductor Color 6
Orange/Black Tracer
Contact Sleeve
Stainless Steel
Conductor Color 12
Black
Conductor Color 5
Green/Black Tracer
Conductor Color 11
White
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Connector Style
MiniLink
Coupling Nut Material
Aluminum
Conductor Color 3
White/Black Tracer
Conductor Color 8
Black/White Tracer
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
Cable Strand
65 X #34
Cable Code
Auto
cRU Specification
E165657
Conductor Color 4
Red/Black Tracer
Conductor Color 1
Orange
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,12 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.