Zoro Homepage

Cordset, Mini, PVC, Female, 12 Pole, 6 ft.

  • Mfr # 112C0060AP

  • Zoro # G7215980


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112C0060AP
Zoro #
G7215980
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.68
Length (in)
2.01
Width (in)
1.12
Height (in)
2.24

Details

Item
Cordset
IP Rating
IP67
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Body Material
PVC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
5 A
Number of Conductors
12
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Conductor Color 1
Orange
Conductor Color 5
Green/Black Tracer
Conductor Color 12
Black
Thread 1
1-8 UN
Conductor Color 7
Blue/Black Tracer
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Conductor Color 10
Red
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Conductor Color 4
Red/Black Tracer
Voltage Rating (DC)
600
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-58
Cable Code
Auto
Conductor Color 11
White
cRU Specification
E165657
Insert Material
PVC
Conductor Color 8
Black/White Tracer
Connector Style
MiniLink
Cable Strand
65 X #34
Conductor Color 3
White/Black Tracer
Conductor Color 9
Green
Voltage Rating (AC)
600
Cable Jacket Color
Yellow
Contact Carrier Material
PVC
Conductor Color 6
Orange/Black Tracer
Cordset Configuration
90 Degree
Poles
12
Contact Sleeve
Stainless Steel
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,12 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.