Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 7 Pole, 6 ft.

  • Mfr # 107A0060AP

  • Zoro # G7215472


product price: $75.69
/ea
Sold in multiples of 2 for $151.38
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107A0060AP
Zoro #
G7215472
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Length (in)
2.48
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.54

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Max. Amps
8 A
Temp. Range
-58 Degrees to 356 Degrees F
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
7
Conductor Color 3
White
Insert Material
PVC
Wiring Color Code
Auto CC
Poles
7
Coupling Nut Material
Aluminum
Conductor Color 1
White/Black Tracer
Contact Sleeve
Stainless Steel
cRU Specification
E165657
Cordset Configuration
Straight
Minimum Operating Temperature (F)
-58
Voltage Rating (AC)
600
Cable Code
Auto
Cable Strand
65 X #34
Conductor Color 4
Red
Conductor Color 6
Blue
Cable Jacket Material
PVC
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Contact Carrier Material
PVC
Voltage Rating (DC)
600
Conductor Color 2
Black
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Orange
Conductor Color 7
Green
Contact Resistance (Micro Ohms)
5
Connector Style
MiniLink
Thread 1
1-16 UN
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,7 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.