Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 10 Pole, 3 ft.

  • Mfr # 110B0030AP

  • Zoro # G7216443


product price: $62.29
/ea
Sold in multiples of 2 for $124.58

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Number of Conductors
10
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110B0030AP
Zoro #
G7216443
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1.12
Length (in)
2.77
Cable Jacket Outer Diameter (in)
0.66

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
10
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Max. Voltage
600VAC/VDC
Max. Amps
7 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
PVC
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Poles
10
Conductor Color 1
Orange
Conductor Color 9
Black
Wiring Color Code
Auto CC
Conductor Color 8
Green
Conductor Color 4
Red/Black Tracer
Voltage Rating (AC)
600
Thread 1
1-8 UN
Minimum Operating Temperature (F)
-58
Conductor Color 3
White/Black Tracer
Cable Strand
65 X #34
Conductor Color 10
White
Cordset Configuration
Straight
Cable Jacket Material
PVC
Cable Code
Auto
Conductor Color 7
Red
Contact Carrier Material
PVC
Contact Resistance (Micro Ohms)
5
Insert Material
PVC
Voltage Rating (DC)
600
cRU Specification
E165657
Connector Style
MiniLink
Cable Jacket Color
Yellow
Contact Sleeve
Stainless Steel
Conductor Color 5
Green/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
Conductor Color 6
Orange/Black Tracer
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,10 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.