Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 7 Pole, 3 ft.

  • Mfr # 107D0030AP

  • Zoro # G7215597


product price: $51.39
/ea
Sold in multiples of 2 for $102.78

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107D0030AP
Zoro #
G7215597
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1.12
Height (in)
2.12
Length (in)
1.78
Cable Jacket Outer Diameter (in)
0.54

Details

Item
Cordset
IP Rating
IP67
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
PVC
Temp. Range
-58 Degrees to 356 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
7
Max. Amps
8 A
Voltage Rating (DC)
600
Insert Material
PVC
Cordset Configuration
90 Degree
Cable Jacket Color
Yellow
Conductor Color 1
White/Black Tracer
Coupling Nut Material
Aluminum
cRU Specification
E165657
Wiring Color Code
Auto CC
Minimum Operating Temperature (F)
-58
Conductor Color 6
Blue
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Conductor Color 2
Black
Poles
7
Contact Sleeve
Stainless Steel
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Orange
Cable Code
Auto
Conductor Color 4
Red
Cable Strand
65 X #34
Conductor Color 3
White
Contact Carrier Material
PVC
Voltage Rating (AC)
600
Conductor Color 7
Green
Thread 1
1-16 UN
Cable Jacket Material
PVC
Connector Style
MiniLink
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,7 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.