Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 8 Pole, 20 ft.

  • Mfr # 108D0200AP

  • Zoro # G7215682


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108D0200AP
Zoro #
G7215682
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Height (in)
2.12
Width (in)
1.12
Length (in)
1.78
Cable Jacket Outer Diameter (in)
0.6

Details

Item
Cordset
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Body Material
PVC
NEMA Rating
6P
Number of Conductors
8
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
7 A
Cable Jacket Material
PVC
Cable Code
Auto
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Conductor Color 3
White/Black Tracer
Conductor Color 2
Blue
Minimum Operating Temperature (F)
-58
Insert Material
PVC
Cable Jacket Color
Yellow
Conductor Color 7
Green
Thread 1
1-16 UN
Conductor Color 8
Red/Black Tracer
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Poles
8
Conductor Color 1
Orange
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red
Conductor Color 5
White
Voltage Rating (DC)
600
Conductor Color 4
Black
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Connector Style
MiniLink
Cable Strand
65 X #34
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,8 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.