Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 9 Pole, 3 ft.

  • Mfr # 109B0030AP

  • Zoro # G7216312


product price: $57.99
/ea
Sold in multiples of 2 for $115.98

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109B0030AP
Zoro #
G7216312
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.62
Length (in)
2.77

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
600VAC/VDC
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Temp. Range
-58 Degrees to 356 Degrees F
NEMA Rating
6P
Body Material
PVC
Max. Amps
7 A
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
9
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Voltage Rating (AC)
600
Conductor Color 9
Black
Poles
9
Conductor Color 2
Blue
Cable Strand
65 X #34
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Conductor Color 8
White/Black Tracer
Insert Material
PVC
Contact Carrier Material
PVC
Connector Style
MiniLink
Conductor Color 1
Orange
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Conductor Color 4
Green/Black Tracer
Conductor Color 5
White
Cable Jacket Color
Yellow
Contact Sleeve
Stainless Steel
Conductor Color 3
Red/Black Tracer
Thread 1
1-8 UN
Conductor Color 6
Red
Coupling Nut Plating
Black Anodized
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-58
Voltage Rating (DC)
600
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 7
Green
Cable Code
Auto
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,9 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.