Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 9 Pole, 6 ft.

  • Mfr # 109D0060AP

  • Zoro # G7216120


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109D0060AP
Zoro #
G7216120
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Width (in)
1.12
Length (in)
2.01
Height (in)
2.24
Cable Jacket Outer Diameter (in)
0.62

Details

Item
Cordset
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
9
Body Material
PVC
Max. Voltage
600VAC/VDC
Max. Amps
7 A
NEMA Rating
6P
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Conductor Color 1
Orange
Cable Jacket Material
PVC
Conductor Color 6
Red
Contact Sleeve
Stainless Steel
Conductor Color 2
Blue
Contact Carrier Material
PVC
Coupling Nut Plating
Black Anodized
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Poles
9
Cable Code
Auto
Minimum Operating Temperature (F)
-58
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Insert Material
PVC
Voltage Rating (AC)
600
Conductor Color 8
White/Black Tracer
Cordset Configuration
90 Degree
Conductor Color 5
White
Conductor Color 4
Green/Black Tracer
Conductor Color 3
Red/Black Tracer
Voltage Rating (DC)
600
Conductor Color 9
Black
Conductor Color 7
Green
Thread 1
1-8 UN
cRU Specification
E165657
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,9 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.