Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, MiniPVC, Male, 2 Pole, 3 ft.

  • Mfr # 102D0030AP

  • Zoro # G7214693


product price: $19.19
/ea
Sold in multiples of 4 for $76.76

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102D0030AP
Zoro #
G7214693
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Length (in)
1.56
Width (in)
1
Cable Jacket Outer Diameter (in)
0.37
Height (in)
1.68

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
13 A
NEMA Rating
6P
Number of Conductors
2
Color
White, Black
Body Material
PVC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Cable Jacket Material
PVC
Contact Sleeve
Stainless Steel
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Cable Jacket Color
Yellow
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
CSA Specification
E165657
Thread 1
7/8-16 UNS
Minimum Operating Temperature (F)
-58
Voltage Rating (DC)
600
Coupling Nut Plating
Black Anodized
Conductor Color 1
White
cRU Specification
E165657
Insert Material
PVC
Cable Strand
65 X #34
Voltage Rating (AC)
600
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
Poles
2
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Black
Maximum Operating Temperature
356 Degrees F

Description

Cordset,MiniPVC,Male,2 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.