Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, MiniPVC, Male, 2 Pole, 6 ft.

  • Mfr # 102D0060AP

  • Zoro # G7214678


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102D0060AP
Zoro #
G7214678
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Width (in)
1
Height (in)
1.68
Cable Jacket Outer Diameter (in)
0.37
Length (in)
1.56

Details

Item
Cordset
IP Rating
IP67
NEMA Rating
6P
Number of Conductors
2
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
Color
White, Black
Body Material
PVC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
13 A
Conductor Color 2
Black
Contact Sleeve
Stainless Steel
Thread 1
7/8-16 UNS
Connector Style
MiniLink
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Cable Strand
65 X #34
Wiring Color Code
Auto CC
Cordset Configuration
90 Degree
Contact Resistance (Micro Ohms)
5
Poles
2
Conductor Color 1
White
Cable Code
Auto
Insert Material
PVC
cRU Specification
E165657
Minimum Operating Temperature (F)
-58
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
CSA Specification
E165657
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
600
Maximum Operating Temperature
356 Degrees F

Description

Cordset,MiniPVC,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.