Zoro Homepage
This item is Discontinued.
Remke Cordset, Pico-Link, PVC, F, 3 Pole, 32.8 ft. PC03C032811E

Cordset, Pico-Link, PVC, F, 3 Pole, 32.8 ft. (Discontinued)

  • Mfr # PC03C032811E
  • Zoro # G7219471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC03C032811E
Zoro #
G7219471
UPC #
785411815190
Country of Origin
Germany

Dimensions

Cable Length
32.8 ft.
Wire Size
24 AWG
Width (in)
0.37
Height (in)
0.98
Length (in)
0.75
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
32.8

Description

Cordset,Pico-Link,PVC,F,3 Pole,32.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.