Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, Male, 5 Pole, 13.1 ft.

  • Mfr # 505E0131AB9

  • Zoro # G7223087


product price: $72.59
/ea
Sold in multiples of 2 for $145.18

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0131AB9
Zoro #
G7223087
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Single Key,Male,5 Pole,13.1 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Current Rating (amps)
4
Cordset Configuration
Straight
Wire Gauge
22 AWG
Insert Material
Nylon
Poles
5
Voltage Rating (DC)
300
cRU Specification
E165657
Coupling Nut Plating
Nickel Plated
Coupling Nut Material
Brass
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Tab Info
Knockout Dim,ROHS,TL APP,IP Ratings,Coupling Nut Mtl,Cable Cross,CRT,Cable Jacket Mtl
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Gray
Maximum Operating Temperature (F)
176
Conductor Color 3
Blue
Thread 1
M12X1
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Conductor Color 2
White
Wiring Color Code
Euro CC
Cable Strand
26 X #36
Cable Jacket Material
TPE
Minimum Operating Temperature (F)
-4
Conductor Color 1
Brown
Cable Code
Euro

Description

Cordset,Single Key,Male,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.