Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, M/Fem, 3 Pole, 6.6 ft.

  • Mfr # 503K0066AB9

  • Zoro # G7223111


product price: $58.49
/ea
Sold in multiples of 2 for $116.98

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503K0066AB9
Zoro #
G7223111
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in) 2
0.57
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Length (in) 2
1.85

Details

Item
Cordset,Single Key,M/Fem,3 Pole,6.6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Voltage Rating (AC)
250
Coupling Nut Plating
Nickel Plated
Conductor Color 3
Blue
Wire Gauge
22 AWG
Poles
3
Insert Material
Nylon
Cable Jacket Material
TPE
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Coupling Nut Material
Brass
Conductor Color 1
Brown
Cable Code
Euro
Conductor Color 4
Black
Thread 1
M12X1
Voltage Rating (DC)
300
Conductor Color 2
Not Used
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Tab Info
IP Ratings,ROHS,CRT,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,TL APP,Cable Cross
Thread 2
M12X1
O-Ring Material
Nitrile Rubber
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Connector Style
MicroLink Single Key

Description

Cordset,Single Key,M/Fem,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.