Zoro Homepage

Cordset, Single Key, M/Fem, 4 Pole, 16.4 ft.

  • Mfr # 504K0164AB9

  • Zoro # G7223251


product price: $88.59
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504K0164AB9
Zoro #
G7223251
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in) 2
1.85
Length (in)
2.02

Description

Cordset,Single Key,M/Fem,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.