Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, M/Fem, 4 Pole, 6.6 ft.

  • Mfr # 504K0066AB9

  • Zoro # G7223078


product price: $66.89
/ea
Sold in multiples of 2 for $133.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504K0066AB9
Zoro #
G7223078
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6.6
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.23
Width (in) 2
0.57
Length (in)
2.02

Details

Item
Cordset,Single Key,M/Fem,4 Pole,6.6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Minimum Operating Temperature (C)
-20
Cable Jacket Material
TPE
Contact Resistance (Micro Ohms)
5
Tab Info
TL APP,Cable Cross,ROHS,IP Ratings,Knockout Dim,Coupling Nut Mtl,CRT,Cable Jacket Mtl
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Nickel Plated
Conductor Color 2
White
Conductor Color 3
Blue
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
cRU Specification
E165657
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Cable Strand
26 X #36
Cable Code
Euro
Thread 2
M12X1
Poles
4
Coupling Nut Material
Brass
Insert Material
Nylon
Cordset Configuration
Straight/Straight
Conductor Color 4
Black
Voltage Rating (DC)
300
Conductor Color 1
Brown
Connector Style
MicroLink Single Key
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,M/Fem,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.