Zoro Homepage

Cordset, Single Key, PUR, M/F, 5 P, 13.1 ft.

  • Mfr # 505K0131AL

  • Zoro # G7221468


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Number of Conductors
5
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505K0131AL
Zoro #
G7221468
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Length (in)
2.02
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Width (in) 2
0.57

Description

Cordset,Single Key,PUR,M/F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.