Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 13.1 ft.

  • Mfr # 303A0131H

  • Zoro # G7221739


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303A0131H
Zoro #
G7221739
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Single Key,PVC,F,3 Pole,13.1 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Wiring Color Code
Euro CC
Coupling Nut Plating
Black Anodized
Insert Material
Nylon
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Cordset Configuration
Straight
Tab Info
Cable Jacket Mtl,Knockout Dim,TL APP,Cable Cross,CRT,IP Ratings,ROHS,Coupling Nut Mtl
Thread 1
M12X1
Conductor Color 2
Not Used
Voltage Rating (DC)
300
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
Conductor Color 4
Black
Contact Carrier Material
Nylon
CSA Specification
E165657
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Conductor Color 1
Brown
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
Poles
3
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X#36
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
Current Rating (amps)
4

Description

Cordset,Single Key,PVC,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.