Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 16.4 ft.

  • Mfr # 303A0164J

  • Zoro # G7221599


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303A0164J
Zoro #
G7221599
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Single Key,PVC,F,3 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Tab Info
Cable Cross,Knockout Dim,Cable Jacket Mtl,IP Ratings,ROHS,TL APP,Coupling Nut Mtl,CRT
CSA Specification
E165657
Insert Material
Nylon
Cordset Configuration
Straight
Cable Strand
26 X#36
cRU Specification
E165657
Cable Code
Euro
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Maximum Operating Temperature (C)
105
Poles
3
Cable Jacket Material
PVC
Conductor Color 3
Blue
Conductor Color 2
Not Used
Voltage Rating (AC)
250
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Minimum Operating Temperature (F)
-4
Wiring Color Code
Euro CC
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon

Description

Cordset,Single Key,PVC,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.