Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 6.6 ft.

  • Mfr # 304C0066H

  • Zoro # G7221562


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304C0066H
Zoro #
G7221562
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,Single Key,PVC,F,4 Pole,6.6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Cable Strand
26 X#36
cRU Specification
E165657
Conductor Color 3
Blue
Tab Info
Knockout Dim,Cable Cross,CRT,ROHS,Cable Jacket Mtl,IP Ratings,TL APP,Coupling Nut Mtl
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Cable Jacket Material
PVC
Wiring Color Code
Euro CC
Conductor Color 4
Black
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Cable Code
Euro
Maximum Operating Temperature (C)
105
Coupling Nut Plating
Black Anodized
Conductor Color 2
White
Conductor Color 1
Brown
Poles
4
Maximum Operating Temperature (F)
221
Insert Material
Nylon
Thread 1
M12X1
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
CSA Specification
E165657
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Wire Gauge
22 AWG

Description

Cordset,Single Key,PVC,F,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.