Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 16.4 ft.

  • Mfr # 305C0164H

  • Zoro # G7221632


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305C0164H
Zoro #
G7221632
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,PVC,F,5 Pole,16.4 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Tab Info
TL APP,Knockout Dim,IP Ratings,CRT,ROHS,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl
Poles
5
CSA Specification
E165657
Cable Jacket Material
PVC
Connector Style
MicroLink Single Key
Conductor Color 5
Gray
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Cordset Configuration
90 Degree
Cable Strand
26 X#36
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Current Rating (amps)
4
Conductor Color 1
Brown
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
105
Thread 1
M12X1
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Cable Code
Euro
cRU Specification
E165657
Voltage Rating (DC)
300
Conductor Color 3
Blue
Conductor Color 2
White
Insert Material
Nylon
O-Ring Material
Nitrile Rubber

Description

Cordset,Single Key,PVC,F,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.