Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 13.1 ft.

  • Mfr # 303E0131H

  • Zoro # G7222037


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
IP Ratings,CRT,ROHS,Cable Jacket Mtl,TL APP,Knockout Dim,Cable Cross,Coupling Nut Mtl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303E0131H
Zoro #
G7222037
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,PVC,M,3 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
IP Ratings,CRT,ROHS,Cable Jacket Mtl,TL APP,Knockout Dim,Cable Cross,Coupling Nut Mtl
Minimum Operating Temperature (F)
-4
Conductor Color 2
Not Used
Cable Strand
26 X #36
Connector Style
MicroLink Single Key
Insert Material
Nylon
Conductor Color 4
Black
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Cordset Configuration
Straight
Thread 1
M12X1
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Cable Code
Euro
Coupling Nut Plating
Black Anodized
Cable Jacket Material
PVC
Current Rating (amps)
4
Poles
3
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Conductor Color 3
Blue
Maximum Operating Temperature (C)
105
Conductor Color 1
Brown
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250

Description

Cordset,Single Key,PVC,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.