Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 13.1 ft.

  • Mfr # 303E0131J

  • Zoro # G7221888


product price: $28.89
/ea
Sold in multiples of 3 for $86.67

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303E0131J
Zoro #
G7221888
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Single Key,PVC,M,3 Pole,13.1 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Conductor Color 4
Black
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Thread 1
M12X1
Maximum Operating Temperature (F)
221
cRU Specification
E165657
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,TL APP,ROHS,Cable Cross,CRT,IP Ratings,Knockout Dim
Cable Code
Euro
Maximum Operating Temperature (C)
105
Insert Material
Nylon
CSA Specification
E165657
Current Rating (amps)
4
Poles
3
Cable Strand
26 X #36
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Conductor Color 2
Not Used

Description

Cordset,Single Key,PVC,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.