Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 13.1 ft.

  • Mfr # 303F0131H

  • Zoro # G7221772


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303F0131H
Zoro #
G7221772
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.25
Width (in)
0.57
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,PVC,M,3 Pole,13.1 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Poles
3
CSA Specification
E165657
Thread 1
M12X1
Maximum Operating Temperature (C)
105
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Insert Material
Nylon
Wire Gauge
22 AWG
Tab Info
Coupling Nut Mtl,Knockout Dim,ROHS,Cable Cross,TL APP,Cable Jacket Mtl,IP Ratings,CRT
Conductor Color 4
Black
Conductor Color 2
Not Used
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Cable Code
Euro
Voltage Rating (DC)
300
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Cable Jacket Material
PVC
Maximum Operating Temperature (F)
221
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
cRU Specification
E165657

Description

Cordset,Single Key,PVC,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.