Zoro Homepage

Cordset, Single Key, PVC, M, 3 Pole, 16.4 ft.

  • Mfr # 303E0164H

  • Zoro # G7222028


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303E0164H
Zoro #
G7222028
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,M,3 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Tab Info
IP Ratings,Knockout Dim,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,TL APP,ROHS,CRT
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-20
Conductor Color 2
Not Used
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Cable Jacket Material
PVC
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Poles
3
Current Rating (amps)
4
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Wiring Color Code
Euro CC
Cable Code
Euro
Coupling Nut Material
Aluminum
cRU Specification
E165657
Insert Material
Nylon
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Thread 1
M12X1
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
Maximum Operating Temperature (F)
221
Conductor Color 4
Black

Description

Cordset,Single Key,PVC,M,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.