Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 13.1 ft.

  • Mfr # 304E0131J

  • Zoro # G7221967


product price: $31.69
/ea
Sold in multiples of 3 for $95.07

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304E0131J
Zoro #
G7221967
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,4 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Conductor Color 2
White
Cable Jacket Color
Yellow
Current Rating (amps)
4
Conductor Color 1
Brown
Conductor Color 3
Blue
Insert Material
Nylon
Thread 1
M12X1
Maximum Operating Temperature (F)
221
Wire Gauge
22 AWG
Coupling Nut Plating
Black Anodized
Cable Code
Euro
CSA Specification
E165657
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Wiring Color Code
Euro CC
Connector Style
MicroLink Single Key
Tab Info
CRT,Coupling Nut Mtl,IP Ratings,Knockout Dim,Cable Cross,ROHS,TL APP,Cable Jacket Mtl
Coupling Nut Material
Aluminum
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Poles
4
Conductor Color 4
Black
Cable Strand
26 X #36
Cordset Configuration
Straight
Cable Jacket Material
PVC
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,PVC,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.