Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft.

  • Mfr # 305E0164H

  • Zoro # G7222210


product price: $69.99
/ea
Sold in multiples of 2 for $139.98

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305E0164H
Zoro #
G7222210
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
16.4
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,PVC,M,5 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
Maximum Operating Temperature (C)
105
Cable Code
Euro
Wire Gauge
22 AWG
cRU Specification
E165657
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Coupling Nut Plating
Black Anodized
CSA Specification
E165657
Poles
5
Tab Info
CRT,Knockout Dim,TL APP,Coupling Nut Mtl,ROHS,Cable Cross,Cable Jacket Mtl,IP Ratings
Cable Strand
26 X #36
Voltage Rating (AC)
250
Conductor Color 4
Black
Maximum Operating Temperature (F)
221
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Conductor Color 5
Gray
Cable Jacket Material
PVC
Conductor Color 1
Brown
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon

Description

Cordset,Single Key,PVC,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.