Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft.

  • Mfr # 305F0164J

  • Zoro # G7221833


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305F0164J
Zoro #
G7221833
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
16.4
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Single Key,PVC,M,5 Pole,16.4 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Cable Jacket Color
Yellow
Cordset Configuration
90 Degree
Cable Code
Euro
Insert Material
Nylon
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Thread 1
M12X1
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Conductor Color 5
Gray
Conductor Color 1
Brown
Maximum Operating Temperature (F)
221
Conductor Color 2
White
Tab Info
Knockout Dim,Coupling Nut Mtl,IP Ratings,TL APP,Cable Jacket Mtl,ROHS,CRT,Cable Cross
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Poles
5
Maximum Operating Temperature (C)
105
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
Conductor Color 3
Blue
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Minimum Operating Temperature (C)
-20

Description

Cordset,Single Key,PVC,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.