Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 5 P, 6.6 ft.

  • Mfr # 305K0066J

  • Zoro # G7222113


product price: $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305K0066J
Zoro #
G7222113
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Width (in) 2
0.57
Width (in)
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.21
Length (in)
2.02

Details

Item
Cordset,Single Key,PVC,M/F,5 P,6.6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Cable Code
Euro
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Cordset Configuration
Straight/Straight
Conductor Color 2
White
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Cable Jacket Color
Yellow
Conductor Color 1
Brown
cRU Specification
E165657
Conductor Color 3
Blue
Cable Jacket Material
PVC
Maximum Operating Temperature (C)
105
Conductor Color 4
Black
Conductor Color 5
Gray
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Voltage Rating (AC)
250
Cable Strand
26 X #36
Current Rating (amps)
4
Tab Info
Coupling Nut Mtl,Knockout Dim,IP Ratings,Cable Jacket Mtl,TL APP,ROHS,Cable Cross,CRT
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Insert Material
Nylon
Thread 2
M12X1
Poles
5

Description

Cordset,Single Key,PVC,M/F,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.