This item is Discontinued.

Remke Cordset, Single Key, Rubber, M, 5 P, 6.6 ft. 705E0066D

Cordset, Single Key, Rubber, M, 5 P, 6.6 ft. (Discontinued)

  • Mfr # 705E0066D
  • Zoro # G7222813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705E0066D
Zoro #
G7222813
UPC #
785411812403
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,Rubber,M,5 P,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
90
Conductor Color 5
Gray
Connector Style
MicroLink Single Key
Cable Strand
41 X #34
CSA Specification
E165657
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Conductor Color 1
Brown
Wire Gauge
18 AWG
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
300
Conductor Color 2
White
Tab Info
CRT,Knockout Dim,ROHS,TL APP,Cable Jacket Mtl,Cable Cross,IP Ratings,Coupling Nut Mtl
Conductor Color 4
Black
Wiring Color Code
Euro CC
Coupling Nut Plating
Black Anodized
Current Rating (amps)
5
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-34
Thread 1
M12X1
Cordset Configuration
Straight
Poles
5
Minimum Operating Temperature (F)
-71
Cable Jacket Material
Rubber

Description

Cordset,Single Key,Rubber,M,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.