Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 3 Pole, 13.1 ft.

  • Mfr # 503A0131AR

  • Zoro # G7223373


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0131AR
Zoro #
G7223373
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.85

Details

Item
Cordset,Single Key,TPE,F,3 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
CSA Specification
E165657
Cable Jacket Material
TPE
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Conductor Color 2
Not Used
Wiring Color Code
Euro CC
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
80
Thread 1
M12X1
Insert Material
Nylon
Cable Code
Euro
cRU Specification
E165657
Conductor Color 4
Black
Tab Info
CRT,IP Ratings,Cable Jacket Mtl,ROHS,Knockout Dim,Coupling Nut Mtl,TL APP,Cable Cross
Conductor Color 3
Blue
Cordset Configuration
Straight
Maximum Operating Temperature (F)
176
Current Rating (amps)
5
Wire Gauge
18 AWG
Poles
3
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,TPE,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.