Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 5 Pole, 13.1 ft.

  • Mfr # 505A0131AR

  • Zoro # G7223461


product price: $71.81
/ea
Sold in multiples of 2 for $143.62

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0131AR
Zoro #
G7223461
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,F,5 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
176
cRU Specification
E165657
Insert Material
Nylon
Cordset Configuration
Straight
Voltage Rating (AC)
250
Cable Code
Euro
CSA Specification
E165657
Conductor Color 2
White
Contact Carrier Material
Nylon
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Blue
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
Maximum Operating Temperature (C)
80
Conductor Color 5
Gray
Cable Strand
41 X #34
Poles
5
Wiring Color Code
Euro CC
Cable Jacket Material
TPE
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Thread 1
M12X1
Tab Info
Cable Cross,Knockout Dim,Coupling Nut Mtl,IP Ratings,CRT,ROHS,TL APP,Cable Jacket Mtl

Description

Cordset,Single Key,TPE,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.