Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 3 Pole, 16.4 ft.

  • Mfr # 503E0164AR

  • Zoro # G7223638


product price: $42.69
/ea
Sold in multiples of 2 for $85.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0164AR
Zoro #
G7223638
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,M,3 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Cable Code
Euro
Conductor Color 3
Blue
Coupling Nut Material
Aluminum
Thread 1
M12X1
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Conductor Color 4
Black
Poles
3
Contact Carrier Material
Nylon
Conductor Color 2
Not Used
Cable Jacket Material
TPE
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Tab Info
Knockout Dim,TL APP,ROHS,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,Cable Cross,CRT
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Cordset Configuration
Straight
Insert Material
Nylon
Cable Strand
41 X #34
cRU Specification
E165657
Current Rating (amps)
5

Description

Cordset,Single Key,TPE,M,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.