Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 3 Pole, 6.6 ft.

  • Mfr # 503E0066AR

  • Zoro # G7223507


product price: $28.39
/ea
Sold in multiples of 3 for $85.17

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0066AR
Zoro #
G7223507
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M,3 Pole,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Wire Gauge
18 AWG
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Black
cRU Specification
E165657
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Poles
3
Cordset Configuration
Straight
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Current Rating (amps)
5
Conductor Color 2
Not Used
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
Tab Info
TL APP,Cable Cross,CRT,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,Knockout Dim,ROHS
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Voltage Rating (AC)
250
Thread 1
M12X1
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Cable Code
Euro

Description

Cordset,Single Key,TPE,M,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.