Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 4 Pole, 6.6 ft.

  • Mfr # 504F0066AR

  • Zoro # G7223522


product price: $34.49
/ea
Sold in multiples of 3 for $103.47

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504F0066AR
Zoro #
G7223522
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6.6
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,TPE,M,4 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Wiring Color Code
Euro CC
Wire Gauge
18 AWG
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
cRU Specification
E165657
Connector Style
MicroLink Single Key
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
176
O-Ring Material
Nitrile Rubber
Cordset Configuration
90 Degree
Minimum Operating Temperature (C)
-20
Cable Strand
41 X #34
Current Rating (amps)
5
Thread 1
M12X1
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Contact Carrier Material
Nylon
Tab Info
IP Ratings,Cable Jacket Mtl,TL APP,Cable Cross,Coupling Nut Mtl,Knockout Dim,CRT,ROHS
Conductor Color 2
White
Cable Jacket Material
TPE
Conductor Color 4
Black
Voltage Rating (AC)
250
Poles
4
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
80

Description

Cordset,Single Key,TPE,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.