Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 5 Pole, 6.6 ft.

  • Mfr # 505F0066AR

  • Zoro # G7223470


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505F0066AR
Zoro #
G7223470
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Single Key,TPE,M,5 Pole,6.6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Cable Jacket Material
TPE
Tab Info
Cable Cross,Cable Jacket Mtl,IP Ratings,ROHS,TL APP,CRT,Coupling Nut Mtl,Knockout Dim
Wire Gauge
18 AWG
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
80
Conductor Color 5
Gray
Conductor Color 2
White
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Cable Strand
41 X #34
Conductor Color 1
Brown
Conductor Color 4
Black
Wiring Color Code
Euro CC
Poles
5
CSA Specification
E165657
cRU Specification
E165657
Current Rating (amps)
5
Conductor Color 3
Blue
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Thread 1
M12X1
Insert Material
Nylon
Cable Jacket Color
Yellow

Description

Cordset,Single Key,TPE,M,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.