Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M/F, 3 P, 16.4 ft.

  • Mfr # 503K0164AR

  • Zoro # G7223559


product price: $59.59
/ea
Sold in multiples of 2 for $119.18

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503K0164AR
Zoro #
G7223559
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Length (in)
2.02
Length (in) 2
1.85
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,TPE,M/F,3 P,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
Conductor Color 4
Black
Poles
3
Thread 2
M12X1
Conductor Color 3
Blue
Coupling Nut Plating
Black Anodized
Conductor Color 2
Not Used
Cordset Configuration
Straight/Straight
CSA Specification
E165657
Cable Strand
41 X #34
Voltage Rating (AC)
250
Tab Info
Cable Jacket Mtl,TL APP,Coupling Nut Mtl,IP Ratings,CRT,Knockout Dim,ROHS,Cable Cross
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
5
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Single Key
Insert Material
Nylon
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Thread 1
M12X1
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Cable Jacket Material
TPE
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Voltage Rating (DC)
300

Description

Cordset,Single Key,TPE,M/F,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.