Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cplr, TPE, M/F, 4 P, 6 ft.

  • Mfr # 404K0060AA9

  • Zoro # G7209349


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0060AA9
Zoro #
G7209349
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Width (in) 2
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02

Details

Item
Cordst,D Key,Shld-Cplr,TPE,M/F,4 P,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
105
Voltage Rating (AC)
250
Conductor Color 1
Red/Black
Connector Style
MicroLink Dual Key
Conductor Color 3
Red
Tab Info
ROHS,Cable Jacket Mtl,Knockout Dim,IP Ratings,Cable Cross,CRT,TL APP,Coupling Nut Mtl
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Conductor Color 2
Red/White
Wire Gauge
22 AWG
Cable Jacket Material
TPE
Minimum Operating Temperature (C)
-40
Thread 2
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Conductor Color 4
Green
Cordset Configuration
Straight/Straight
Current Rating (amps)
5
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Poles
4
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Brass
Maximum Operating Temperature (F)
221
Thread 1
1/2-20 UNF

Description

Cordst,D Key,Shld-Cplr,TPE,M/F,4 P,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.