Zoro Homepage

Field Attachable Conn, Mini, 3 Pole, F, PG11

  • Mfr # 103AFW11

  • Zoro # G7213232


product price: $38.99
/ea
Sold in multiples of 2 for $77.98

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
cRU Specification
E165657
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103AFW11
Zoro #
G7213232
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3.31
Width (in)
1.06

Details

Item
Field Attachable Conn,Mini,3 Pole,F,PG11
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
cRU Specification
E165657
Cordset Configuration
Straight
Contact Carrier Material
PUR
Poles
3
Minimum Operating Temperature (F)
-4
Thread 1
7/8-16 UN
Voltage Rating (DC)
250
Voltage Rating (AC)
250
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Cable Entry Type
PG11
Maximum Operating Temperature (F)
194
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
12
Connector Style
MiniLink

Description

Field Attachable Conn,Mini,3 Pole,F,PG11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.