Zoro Homepage

Field Attachable, Single Key, 4 Pole, M, PG9

  • Mfr # 304EFW9

  • Zoro # G7219928


product price: $30.99
/ea
Sold in multiples of 3 for $92.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Voltage Rating (DC)
150
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304EFW9
Zoro #
G7219928
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.36
Width (in)
0.79

Details

Item
Field Attachable,Single Key,4 Pole,M,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Voltage Rating (DC)
150
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Coupling Nut Plating
Nickel Plated
Thread 1
M12X1
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Contact Material
Copper Alloy, Gold Plated"
Voltage Rating (AC)
125
Contact Carrier Material
Nylon
Coupling Nut Material
Brass
Minimum Operating Temperature (F)
-13
Cable Entry Type
PG9
Maximum Operating Temperature (F)
194
Poles
4
Insert Material
Nylon
Cordset Configuration
Straight

Description

Field Attachable,Single Key,4 Pole,M,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.