Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable, Single, Key, 5 Pole, M, PG9

  • Mfr # 305FFW9

  • Zoro # G7220068


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Contact Material
Copper Alloy, Gold Plated"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305FFW9
Zoro #
G7220068
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.61
Width (in)
0.79

Details

Item
Field Attachable,Single,Key,5 Pole,M,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Contact Material
Copper Alloy, Gold Plated"
Current Rating (amps)
4
Voltage Rating (DC)
36
Minimum Operating Temperature (F)
-13
Insert Material
Nylon
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Cordset Configuration
90 Degree
Voltage Rating (AC)
30
Maximum Operating Temperature (F)
194
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Thread 1
M12X1
Poles
5
Coupling Nut Material
Brass
Cable Entry Type
PG9
Coupling Nut Plating
Nickel Plated

Description

Field Attachable,Single,Key,5 Pole,M,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.