Liqua-Seal Conn, 3-1/2", Zinc Plated Iron
Mfr # LML-91
Zoro # G7211799
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Conduit Size
3.5
Connector Material
Zinc Plated Malleable Iron
Cord Grip Type
90 Degree
Maximum Knock Out Size (in)
4.04
Body Material
Zinc Plated Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LML-91
Zoro #
G7211799
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
3.5
Maximum Knock Out Size (in)
4.04
Thread Size
3.5
Details
Item
Liqua-Seal Conn,3-1/2",Zinc Plated Iron
Connector Material
Zinc Plated Malleable Iron
Cord Grip Type
90 Degree
Body Material
Zinc Plated Malleable Iron
UL Specification
E52002
Plating Type
Zinc
Plating Color
Natural
Tab Info
L-Seal Approvals,Thread Specs,Knockout,Ratings/Mtls,IP Ratings,Certifications,Cord/Cable Dia.
Clearance Hole (in)
4.04
Thread Type
NPT
CSA Specification
28985
Description
Liqua-Seal Conn,3-1/2 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.