Zoro Homepage

Liqua-Seal Conn, 3/4", Zinc Plated, Mesh

  • Mfr # LML-21-E

  • Zoro # G7211710


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Conduit Size
44989
Clearance Hole (in)
1.141
CSA Specification
28985
C Dimension (in)
1.38
F Dimension (in)
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LML-21-E
Zoro #
G7211710
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
C Dimension (in)
1.38
F Dimension (in)
0.95
Thread Size
44989
B Dimension (in)
0.56
D Dimension (in)
1.53
G Dimension (in)
1.55
E Dimension (in)
1.91
Maximum Knock Out Size (in)
1.141
Inside Body Diameter / Body Bore
0.726

Details

Item
Liqua-Seal Conn,3/4",Zinc Plated,Mesh
Clearance Hole (in)
1.141
CSA Specification
28985
Plating Color
Natural
Connector Material
Zinc Plated Malleable Iron
Cord Grip Type
90 Degree
Body Material
Zinc Plated Malleable Iron
UL Specification
E52002
Thread Type
NPT
Tab Info
Certifications,L-Seal Approvals,Thread Specs,Knockout,IP Ratings,Ratings/Mtls,Cord/Cable Dia.
Plating Type
Zinc

Description

Liqua-Seal Conn,3/4 In.,Zinc Plated,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.