Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 2", Zn Plated Iron
Mfr # LMM-62
Zoro # G7212191
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Inside Body Diameter / Body Bore 1.988
- Tab Info L-Seal Approvals,Cord/Cable Dia.,IP Ratings,Thread Specs,Knockout,Ratings/Mtls,Certifications
- CSA Specification 28985
- Body Material Zinc Plated Steel
Product Information
- Brand Remke
- MFR # LMM-62
- Zoro # G7212191
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 1.988 |
B Dimension (in) | 0.78 |
A Dimension (in) | 2.16 |
C Dimension (in) | 3 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Details
Description
Liqua-Seal Conn,Insltd,2 In.,Zn Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- LEDEX Solenoid (C8-20-M-36)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- Remke Cord Grips